RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-H60FDA-19
  • Zoro # G4765544
product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60FDA-19
Zoro #
G4765544
UPC #
193005075927
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade
Color
White
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Density
1.4 g/cc
Chemical Resistance
Fair
Texture
Smooth
Oil Resistance
Excellent
Shape
Sheet
Maximum Temperature
250 Degrees F
Tear Strength
22 N/mm
Tensile Strength
1,000 psi
Weather Resistance
Fair
Compression Set
35 %
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Thickness Tolerance
+/-0.026 in
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
White
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Length
36 in
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Buna-N, Standards ASTM D2000 BF 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews