Shop ZORO SELECT

RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-H60FDA-259
  • Zoro # G602586350

product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
330 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60FDA-259
Zoro #
G602586350
UPC #
193005399023
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
330 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Compression Set
35 %
Texture
Smooth
Shape
Sheet
Chemical Resistance
Fair
Material
Buna-N
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Color
White
Water Resistance
Good
Thickness Tolerance
+/-0.013 in
Tear Strength
22 N/mm
Weather Resistance
Fair
Density
1.4 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
White

Dimensions

Overall Width
36 in
Overall Thickness
3/32 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.