RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-H60MD-43
  • Zoro # G802582473
product price: 
$
485.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60MD-43
Zoro #
G802582473
UPC #
193005058265
Country of Origin
China
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Shape
Sheet
Thickness Tolerance
+/-0.017 in
Compression Set
15 %
Texture
Smooth
Oil Resistance
Excellent
Material
Buna-N
Tear Strength
18 N/mm
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,100 psi
Density
1.25 g/cc
Adhesive Type
Acrylic
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Color
Blue
Water Resistance
Good
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Blue
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews