Shop ZORO SELECT

RubberSheet, Buna-N, 36"L X 2"W

  • Mfr # 4040-1/2XTAPE
  • Zoro # G614761295

product price: 
$
24.29
/ea

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4040-1/2XTAPE
Zoro #
G614761295
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Sheet
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
Thickness Tolerance
0.047 in
Texture
Smooth
Shape
Strip
Material
Buna-N
Chemical Resistance
Fair
Color
Black
Tensile Strength
1,000 psi
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Maximum Temperature
220 Degrees F
Oil Resistance
Excellent
Minimum Adhesive Temperature
-40 Degrees F
Adhesive Type
Adhesive Backing
Water Resistance
Good
Maximum Adhesive Temperature
225 Degrees F
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1/2 in
Overall Length
36 in
Overall Width
2 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.