RubberSheet, Buna-N, 60inL, 36inW

  • Mfr # BULK-RS-HFR60-242
  • Zoro # G4743171
product price: 
$
454.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
5 ft
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HFR60-242
Zoro #
G4743171
UPC #
193005399474
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 610
Grade
Fabric-Reinforced
Material
Buna-N
Max. Temp. (F)
250 Degrees F
Color
Black
Texture
Smooth
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Water Resistance
Good
Chemical Resistance
Fair
Reinforced Material
Polyester
Oil Resistance
Excellent
Number of Ply
1
Shape
Sheet
Compression Set
30 %
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Width
36 in
Overall Length
60 in
Overall Thickness
1/8 in
Wire Rope Length
60 in
Length
60 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Fabric-Reinforced, Material Buna-N, Standards ASTM D2000 BF 610, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.017 in, Reinforced Material Polyester, Overall Width 36 in, Tensile Strength 1,500 psi

Ratings & reviews