RubberSheet, EPDM, 12inL, 12inW

  • Mfr # BULK-RS-E40FDA-39
  • Zoro # G102585501
product price: 
$
30.79
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-39
Zoro #
G102585501
UPC #
193005492649
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Compression Set
30 %
Water Resistance
Excellent
Tear Strength
22 N/mm
Thickness Tolerance
+/-0.012 in
Tensile Strength
800 psi
Shape
Sheet
Material
EPDM
Abrasion Resistance
Good
Density
1.35 g/cc
Oil Resistance
Poor
Chemical Resistance
Good
Texture
Smooth
Weather Resistance
Excellent
Color
Cream
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Thickness
3/32 in
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

Weather Resistant EDPM

Ratings & reviews