RubberSheet, EPDM, 12inL, 12inW

  • Mfr # BULK-RS-E60FR-26
  • Zoro # G302583413
product price: 
$
30.89
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60FR-26
Zoro #
G302583413
UPC #
193005487201
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Thickness
1/8 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Thickness Tolerance
+/-0.016 in
Compression Set
28 %
Material
EPDM
Texture
Smooth
Color
Black
Oil Resistance
Poor
Weather Resistance
Excellent
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Density
1.5 g/cc
Water Resistance
Excellent
Shape
Sheet
Abrasion Resistance
Good
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews