RubberSheet, EPDM, 12inL, 12inW

  • Mfr # BULK-RS-E60FR-6
  • Zoro # G002583478
product price: 
$
23.49
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-6
Zoro #
G002583478
UPC #
193005487171
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Thickness Tolerance
+/-0.012 in
Tensile Strength
1,000 psi
Chemical Resistance
Good
Tear Strength
20 N/mm
Material
EPDM
Color
Black
Water Resistance
Excellent
Texture
Smooth
Minimum Temperature
-30 Degrees F
Oil Resistance
Poor
Compression Set
28 %
Abrasion Resistance
Good
Weather Resistance
Excellent
Shape
Sheet
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
1/16 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

Weather Resistant EDPM

Ratings & reviews