Shop ZORO SELECT

RubberSheet, EPDM, 12inL, 12inW

  • Mfr # BULK-RS-E60FR-66
  • Zoro # G202584008

product price: 
$
78.59
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-66
Zoro #
G202584008
UPC #
193005487263
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Abrasion Resistance
Good
Color
Black
Tear Strength
20 N/mm
Material
EPDM
Texture
Smooth
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.024 in
Compression Set
28 %
Weather Resistance
Excellent
Tensile Strength
1,000 psi
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Chemical Resistance
Good
Shape
Sheet
Oil Resistance
Poor
Water Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
3/8 in
Wire Rope Length
12 in
Length
12 in

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.