RubberSheet, EPDM, 12inL, 12inW

  • Mfr # BULK-RS-EFR50-34
  • Zoro # G602584974
product price: 
$
59.49
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-EFR50-34
Zoro #
G602584974
UPC #
193005485832
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
3/16 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Material
EPDM
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Water Resistance
Excellent
Weather Resistance
Excellent
Reinforced Material
Fiberglass
Texture
Smooth
Oil Resistance
Poor
Tear Strength
25 N/mm
Shape
Sheet
Density
1.3 g/cc
Compression Set
25 %
Number of Ply
2
Color
Black
Maximum Temperature
250 Degrees F
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.020 in
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews