RubberSheet, EPDM, 24inL, 12inW

  • Mfr # BULK-RS-E40FDA-46
  • Zoro # G402585959
product price: 
$
63.15
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-46
Zoro #
G402585959
UPC #
193005492687
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Abrasion Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Minimum Temperature
-30 Degrees F
Tensile Strength
800 psi
Chemical Resistance
Good
Thickness Tolerance
+/-0.016 in
Material
EPDM
Color
Cream
Compression Set
30 %
Tear Strength
22 N/mm
Water Resistance
Excellent
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Oil Resistance
Poor
Shape
Sheet
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Thickness
1/8 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

Weather Resistant EDPM

Ratings & reviews