Shop ZORO SELECT

RubberSheet, EPDM, 24inL, 12inW

  • Mfr # BULK-RS-E40FDA-47
  • Zoro # G802585924

product price: 
$
89.49
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-47
Zoro #
G802585924
UPC #
193005492717
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Compression Set
30 %
Thickness Tolerance
+/-0.020 in
Water Resistance
Excellent
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Tear Strength
22 N/mm
Abrasion Resistance
Good
Chemical Resistance
Good
Texture
Smooth
Material
EPDM
Color
Cream
Weather Resistance
Excellent
Shape
Sheet
Minimum Temperature
-30 Degrees F
Tensile Strength
800 psi
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Length
24 in
Overall Width
12 in
Overall Thickness
3/16 in
Wire Rope Length
24 in
Length
24 in

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.