Shop ZORO SELECT

RubberSheet, EPDM, 24inL, 12inW

  • Mfr # BULK-RS-E40FDA-48
  • Zoro # G902586012

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-48
Zoro #
G902586012
UPC #
193005492748
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Shape
Sheet
Texture
Smooth
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Material
EPDM
Water Resistance
Excellent
Tensile Strength
800 psi
Oil Resistance
Poor
Thickness Tolerance
+/-0.024 in
Chemical Resistance
Good
Abrasion Resistance
Good
Tear Strength
22 N/mm
Compression Set
30 %
Color
Cream
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Thickness
1/4 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.