RubberSheet, EPDM, 24inL, 12inW

  • Mfr # BULK-RS-E60FR-47
  • Zoro # G102583521
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-47
Zoro #
G102583521
UPC #
193005487249
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Abrasion Resistance
Good
Chemical Resistance
Good
Water Resistance
Excellent
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Texture
Smooth
Compression Set
28 %
Maximum Temperature
200 Degrees F
Material
EPDM
Density
1.5 g/cc
Oil Resistance
Poor
Color
Black
Tear Strength
20 N/mm
Shape
Sheet
Thickness Tolerance
+/-0.020 in
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
1/4 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

Weather Resistant EDPM

Ratings & reviews