Shop ZORO SELECT

RubberSheet, EPDM, 24inL, 12inW

  • Mfr # BULK-RS-EFR50-37
  • Zoro # G402585188

product price: 
$
66.15
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-37
Zoro #
G402585188
UPC #
193005485788
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Minimum Temperature
-30 Degrees F
Compression Set
25 %
Maximum Temperature
250 Degrees F
Reinforced Material
Fiberglass
Number of Ply
1
Abrasion Resistance
Good
Chemical Resistance
Good
Tensile Strength
1,500 psi
Color
Black
Weather Resistance
Excellent
Oil Resistance
Poor
Density
1.3 g/cc
Texture
Smooth
Material
EPDM
Thickness Tolerance
+/-0.012 in
Water Resistance
Excellent
Tear Strength
25 N/mm
Shape
Sheet
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
3/32 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.