RubberSheet, EPDM, 24inL, 12inW

  • Mfr # BULK-RS-EFR50-38
  • Zoro # G002585045
product price: 
$
72.99
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-38
Zoro #
G002585045
UPC #
193005485818
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Compression Set
25 %
Tear Strength
25 N/mm
Color
Black
Number of Ply
1
Water Resistance
Excellent
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.016 in
Weather Resistance
Excellent
Density
1.3 g/cc
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Reinforced Material
Fiberglass
Oil Resistance
Poor
Abrasion Resistance
Good
Material
EPDM
Tensile Strength
1,500 psi
Shape
Sheet
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
1/8 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Weather Resistant EDPM

Ratings & reviews