RubberSheet, EPDM, 24inL, 12inW

  • Mfr # BULK-RS-EFR50-40
  • Zoro # G302585110
product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-40
Zoro #
G302585110
UPC #
193005485870
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Maximum Temperature
250 Degrees F
Texture
Smooth
Reinforced Material
Fiberglass
Minimum Temperature
-30 Degrees F
Chemical Resistance
Good
Number of Ply
2
Compression Set
25 %
Tear Strength
25 N/mm
Material
EPDM
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Water Resistance
Excellent
Shape
Sheet
Weather Resistance
Excellent
Oil Resistance
Poor
Thickness Tolerance
+/-0.024 in
Density
1.3 g/cc
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
24 in
Overall Thickness
1/4 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Weather Resistant EDPM

Ratings & reviews