RubberSheet, EPDM, 36inL, 18inW

  • Mfr # BULK-RS-E60-650
  • Zoro # G7784382
product price: 
$
20.19
/ea

Key Features

Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
60A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-650
Zoro #
G7784382
UPC #
193005952372
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16"
Rubber Width
18"
Rubber Length
36"
Overall Thickness
1/16 in
Overall Length
36 in
Overall Width
18 in
Length
36 in

Details

Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BA 607
Grade
Standard
Thickness Tolerance
(-0.011" - +0.011")
Shape
Sheet
Texture
Smooth
Density
1.50 g/cm3
Compression Set
0.33
Tear Strength
20 N/mm
Color
Black
Tensile Strength
1,000 psi
Shell Material
EPDM
Item
Rubber Sheet
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Material
EPDM
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews