RubberSheet, EPDM, 36inL, 36inW

  • Mfr # BULK-RS-E40FDA-49
  • Zoro # G902585503
product price: 
$
29.19
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-49
Zoro #
G902585503
UPC #
193005492601
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Oil Resistance
Poor
Minimum Temperature
-30 Degrees F
Shape
Sheet
Texture
Smooth
Tear Strength
22 N/mm
Water Resistance
Excellent
Thickness Tolerance
+/-0.008 in
Maximum Temperature
250 Degrees F
Tensile Strength
800 psi
Abrasion Resistance
Good
Material
EPDM
Density
1.35 g/cc
Chemical Resistance
Good
Compression Set
30 %
Color
Cream
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Weather Resistant EDPM

Ratings & reviews