RubberSheet, EPDM, 36inL, 36inW

  • Mfr # BULK-RS-E40FDA-54
  • Zoro # G302586018
product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-54
Zoro #
G302586018
UPC #
193005492755
Country of Origin
Multiple

Dimensions

Overall Thickness
1/4 in
Overall Width
36 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Color
Cream
Shape
Sheet
Density
1.35 g/cc
Compression Set
30 %
Texture
Smooth
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.024 in
Water Resistance
Excellent
Abrasion Resistance
Good
Material
EPDM
Tear Strength
22 N/mm
Weather Resistance
Excellent
Chemical Resistance
Good
Oil Resistance
Poor
Minimum Temperature
-30 Degrees F
Tensile Strength
800 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews