Shop ZORO SELECT

RubberSheet, EPDM, 36inL, 36inW

  • Mfr # BULK-RS-E60-15
  • Zoro # G4739723

product price: 
$
25.89
/ea

Key Features

Rubber Thickness
1/32 in
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-15
Zoro #
G4739723
UPC #
193005056582
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BA 607
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Material
EPDM
Abrasion Resistance
Good
Weather Resistance
Excellent
Shape
Sheet
Density
1.5 g/cc
Tensile Strength
1,000 psi
Compression Set
33 %
Chemical Resistance
Good
Water Resistance
Excellent
Minimum Temperature
-30 Degrees F
Texture
Smooth
Tear Strength
20 N/mm
Oil Resistance
Poor
Maximum Temperature
250 Degrees F
Thickness Tolerance
+0.016 in/-0 in
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.