RubberSheet, EPDM, 36inL, 36inW

  • Mfr # BULK-RS-E60FR-28
  • Zoro # G402583481
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-28
Zoro #
G402583481
UPC #
193005487225
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Shape
Sheet
Color
Black
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Material
EPDM
Thickness Tolerance
+/-0.016 in
Texture
Smooth
Weather Resistance
Excellent
Water Resistance
Excellent
Density
1.5 g/cc
Compression Set
28 %
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Weather Resistant EDPM

Ratings & reviews