Shop ZORO SELECT

RubberSheet, EPDM, 36inL, 36inW

  • Mfr # BULK-RS-EFR50-43
  • Zoro # G802584958

product price: 
$
92.69
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-43
Zoro #
G802584958
UPC #
193005485825
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Texture
Smooth
Tensile Strength
1,500 psi
Compression Set
25 %
Water Resistance
Excellent
Color
Black
Tear Strength
25 N/mm
Weather Resistance
Excellent
Thickness Tolerance
+/-0.016 in
Number of Ply
1
Abrasion Resistance
Good
Material
EPDM
Chemical Resistance
Good
Density
1.3 g/cc
Shape
Sheet
Minimum Temperature
-30 Degrees F
Oil Resistance
Poor
Reinforced Material
Fiberglass
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
36 in
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.