Shop ZORO SELECT

RubberSheet, EPDM, 48inL, 36inW

  • Mfr # BULK-RS-E60-274
  • Zoro # G4739680

product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/8 in
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-274
Zoro #
G4739680
UPC #
193005403942
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BA 607
Grade
Standard
Material
EPDM
Color
Black
Max. Temp. (F)
250 Degrees F
Thickness Tolerance
+/-0.035 in
Compression Set
33 %
Oil Resistance
Poor
Weather Resistance
Excellent
Texture
Smooth
Water Resistance
Excellent
Abrasion Resistance
Good
Shape
Sheet
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Chemical Resistance
Good
Density
1.5 g/cc
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Thickness
3/8 in
Overall Width
36 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.