Shop ZORO SELECT

RubberSheet, NatRubber, 12inL, 12inW

  • Mfr # BULK-RS-NAT60-46
  • Zoro # G602582345

product price: 
$
8.59
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-46
Zoro #
G602582345
UPC #
193005958107
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Thickness Tolerance
+/-0.004 in
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Material
Natural Rubber
Color
Tan
Oil Resistance
Poor
Shape
Sheet
Texture
Smooth
Compression Set
25 %
Tear Strength
22 N/mm
Density
1 g/cc
Abrasion Resistance
Excellent
Tensile Strength
3,000 psi
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Length
12 in
Overall Thickness
14 mil
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

Natural Rubber Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.