RubberSheet, NatRubber, 12inL, 12inW

  • Mfr # BULK-RS-NAT60-48
  • Zoro # G702582399
product price: 
$
11.39
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-48
Zoro #
G702582399
UPC #
193005958169
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
25 mil
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Tensile Strength
3,000 psi
Tear Strength
22 N/mm
Thickness Tolerance
+/-0.004 in
Water Resistance
Good
Color
Tan
Shape
Sheet
Oil Resistance
Poor
Density
1 g/cc
Minimum Temperature
-45 Degrees F
Weather Resistance
Fair
Material
Natural Rubber
Compression Set
25 %
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Sheet

Ratings & reviews