Shop ZORO SELECT

RubberSheet, NatRubber, 24inL, 12inW

  • Mfr # BULK-RS-NAT60-53
  • Zoro # G902582366

product price: 
$
12.89
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-53
Zoro #
G902582366
UPC #
193005958114
Country of Origin
Multiple

Dimensions

Overall Thickness
14 mil
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Tensile Strength
3,000 psi
Thickness Tolerance
+/-0.004 in
Tear Strength
22 N/mm
Chemical Resistance
Fair
Compression Set
25 %
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Shape
Sheet
Texture
Smooth
Density
1 g/cc
Maximum Temperature
200 Degrees F
Water Resistance
Good
Oil Resistance
Poor
Color
Tan
Weather Resistance
Fair
Material
Natural Rubber
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water

Description

Natural Rubber Sheet

Ratings & reviews