Shop ZORO SELECT

RubberSheet, NatRubber, 24inL, 12inW

  • Mfr # BULK-RS-NAT60-55
  • Zoro # G302582393

product price: 
$
17.99
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-55
Zoro #
G302582393
UPC #
193005958176
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Tear Strength
22 N/mm
Texture
Smooth
Compression Set
25 %
Material
Natural Rubber
Thickness Tolerance
+/-0.004 in
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Oil Resistance
Poor
Shape
Sheet
Tensile Strength
3,000 psi
Color
Tan
Weather Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Excellent
Density
1 g/cc
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Length
24 in
Overall Width
12 in
Overall Thickness
25 mil
Wire Rope Length
24 in
Length
24 in

Description

Natural Rubber Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.