Shop ZORO SELECT

RubberSheet, Neoprene, 10ftL, 1inW

  • Mfr # 6050-1/4X1X10T
  • Zoro # G414761853

product price: 
$
16.89
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Shape
Strip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6050-1/4X1X10T
Zoro #
G414761853
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.031 in
Oil Resistance
Good
Material
Neoprene
Abrasion Resistance
Good
Chemical Resistance
Fair
Water Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
225 Degrees F
Tensile Strength
1,000 psi
Color
Black
Maximum Temperature
170 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Adhesive Type
Adhesive Backing
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/4 in
Overall Length
10 ft
Overall Width
1 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.