RubberSheet, Neoprene, 10ftL, 3/4inW

  • Mfr # 6050-1/4X3/4X10T
  • Zoro # G514761876
product price: 
$
12.69
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Texture
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6050-1/4X3/4X10T
Zoro #
G514761876
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
3/4 in
Overall Length
10 ft
Overall Thickness
1/4 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Texture
Smooth
Thickness Tolerance
0.031 in
Shape
Strip
Oil Resistance
Good
Material
Neoprene
Abrasion Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Excellent
Water Resistance
Good
Color
Black
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-40 Degrees F
Adhesive Type
Adhesive Backing
Maximum Adhesive Temperature
225 Degrees F
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Rubber

Ratings & reviews