RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-N50TXT-12
  • Zoro # G4848065
product price: 
$
29.15
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50TXT-12
Zoro #
G4848065
UPC #
193005365127
Country of Origin
China
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Textured
Standards
ASTM D2000 BC 507
Grade
Standard
Material
Neoprene
Color
Black
Max. Temp. (F)
250 Degrees F
Maximum Temperature
250 Degrees F
Compression Set
33 %
Density
1.5 g/cc
Texture
Textured
Weather Resistance
Excellent
Chemical Resistance
Fair
Oil Resistance
Good
Abrasion Resistance
Good
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Shape
Sheet
Thickness Tolerance
+/-0.026 in
Water Resistance
Good
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Length
12 in
Overall Thickness
1/4 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 1/4 in

Ratings & reviews