Shop ZORO SELECT

RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-N60TXT-16
  • Zoro # G4848214

product price: 
$
21.49
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60TXT-16
Zoro #
G4848214
UPC #
193005365561
Country of Origin
China
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Textured
Standards
ASTM D2000 BC 607
Grade
Standard
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Neoprene
Minimum Temperature
-30 Degrees F
Texture
Textured
Density
1.5 g/cc
Shape
Sheet
Oil Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Compression Set
33 %
Abrasion Resistance
Good
Weather Resistance
Excellent
Tear Strength
20 N/mm
Water Resistance
Good
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.017 in
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/8 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Length
12 in
Overall Thickness
1/8 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.