RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-NFR60-8
  • Zoro # G5027703
product price: 
$
21.39
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NFR60-8
Zoro #
G5027703
UPC #
193005364403
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 607
Grade
Fabric-Reinforced
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Color
Black
Shape
Sheet
Compression Set
33 %
Density
1.5 g/cc
Number of Ply
2
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Texture
Smooth
Abrasion Resistance
Good
Thickness Tolerance
+/-0.026 in
Reinforced Material
Polyester
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Weather Resistance
Excellent
Water Resistance
Good
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Width
12 in
Overall Thickness
1/4 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 607, Number of Ply 2, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Reinforced Material Polyester, Overall Width 12 in, Tensile Strength 1,000 psi

Ratings & reviews