RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-NHS50-1043
  • Zoro # G202585043
product price: 
$
12.15
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1043
Zoro #
G202585043
UPC #
193005992439
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Compression Set
30 %
Minimum Adhesive Temperature
-30 Degrees F
Color
Black
Density
1.32 g/cc
Abrasion Resistance
Good
Tear Strength
20 N/mm
Shape
Sheet
Material
Neoprene
Texture
Smooth
Water Resistance
Good
Thickness Tolerance
+/-0.200 mm
Tensile Strength
1,500 psi
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Weather Resistance
Excellent
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
1 mm
Wire Rope Length
12 in
Length
12 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews