Shop ZORO SELECT
See all product information
Create Account
RubberSheet, Neoprene, 12inL, 12inW
- Mfr # BULK-RS-NHS50-990
- Zoro # G202583988
product price:Â
$
12.89
/ea
Key Features
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-NHS50-990
- Zoro #
- G202583988
- UPC #
- 193005992286
- Country of Origin
- Multiple
- Item
- Rubber Sheet
- Durometer
- 50 Shore A
- Backing Type
- Plain
- Elongation
- 350 %
- Standards
- ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
- Grade
- High Strength
- Tear Strength
- 20 N/mm
- Color
- Black
- Tensile Strength
- 1,500 psi
- Thickness Tolerance
- +/-0.300 mm
- Maximum Temperature
- 250 Degrees F
- Abrasion Resistance
- Good
- Minimum Temperature
- -30 Degrees F
- Weather Resistance
- Excellent
- Compression Set
- 30 %
- Water Resistance
- Good
- Texture
- Smooth
- Material
- Neoprene
- Shape
- Sheet
- Density
- 1.32 g/cc
- Chemical Resistance
- Fair
- Oil Resistance
- Good
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
- Shell Material
- Neoprene
Description
Multipurpose Neoprene Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.