RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-NHS70-1052
  • Zoro # G202584060
product price: 
$
23.15
/ea

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1052
Zoro #
G202584060
UPC #
193005995430
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Material
Neoprene
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.500 mm
Shape
Sheet
Water Resistance
Good
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Oil Resistance
Good
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Texture
Smooth
Density
1.32 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
30 %
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
5 mm
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews