Shop ZORO SELECT

RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-NHS70-992
  • Zoro # G902583752

product price: 
$
12.15
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS70-992
Zoro #
G902583752
UPC #
193005994594
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
1 mm
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Water Resistance
Good
Density
1.32 g/cc
Oil Resistance
Good
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Texture
Smooth
Color
Black
Tear Strength
20 N/mm
Material
Neoprene
Shape
Sheet
Compression Set
30 %
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.200 mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.