RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-NHS70-993
  • Zoro # G302583611
product price: 
$
13.15
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS70-993
Zoro #
G302583611
UPC #
193005994860
Country of Origin
Multiple

Dimensions

Overall Thickness
1.5 mm
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Compression Set
30 %
Water Resistance
Good
Thickness Tolerance
+/-0.300 mm
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Shape
Sheet
Tear Strength
20 N/mm
Abrasion Resistance
Good
Color
Black
Material
Neoprene
Weather Resistance
Excellent
Chemical Resistance
Fair
Oil Resistance
Good
Tensile Strength
1,500 psi
Density
1.32 g/cc
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews