RubberSheet, Neoprene, 18inL, 12inW

  • Mfr # BULK-RS-N40-633
  • Zoro # G7807099
product price: 
$
39.75
/ea

Key Features

Rubber Thickness
3/8"
Rubber Width
12"
Rubber Length
18"
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40-633
Zoro #
G7807099
UPC #
193005929947
Country of Origin
Multiple
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 407
Grade
Standard
Density
1.50 g/cm3
Shape
Sheet
Thickness Tolerance
(-0.035" - +0.035")
Texture
Smooth
Compression Set
0.33
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Item
Rubber Sheet
Shell Material
Neoprene
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Material
Neoprene
Wire Color
Black

Dimensions

Rubber Thickness
3/8"
Rubber Width
12"
Rubber Length
18"
Overall Width
12 in
Overall Length
18 in
Overall Thickness
3/8 in
Length
18 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 18 in, Thickness Tolerance +/-0.035 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews