RubberSheet, Neoprene, 18inL, 18inW

  • Mfr # BULK-RS-N60-640
  • Zoro # G7818935
product price: 
$
14.89
/ea

Key Features

Rubber Thickness
1/8"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N60-640
Zoro #
G7818935
UPC #
193005931797
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8"
Rubber Width
18"
Rubber Length
18"
Overall Length
18 in
Overall Width
18 in
Overall Thickness
1/8 in
Length
18 in

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 607
Grade
Standard
Texture
Smooth
Thickness Tolerance
(-0.017" - +0.017")
Density
1.50 g/cm3
Compression Set
0.33
Shape
Sheet
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Shell Material
Neoprene
Item
Rubber Sheet
Color
Black
Material
Neoprene
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 18 in, Thickness Tolerance +/-0.017 in, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews