RubberSheet, Neoprene, 18inL, 18inW

  • Mfr # BULK-RS-N70-770
  • Zoro # G7838370
product price: 
$
12.65
/ea

Key Features

Rubber Thickness
1/16"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N70-770
Zoro #
G7838370
UPC #
193005933647
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16"
Rubber Width
18"
Rubber Length
18"
Overall Thickness
1/16 in
Overall Length
18 in
Overall Width
18 in
Length
18 in

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 707
Grade
Standard
Compression Set
0.33
Thickness Tolerance
(-0.011" - +0.011")
Shape
Sheet
Texture
Smooth
Density
1.50 g/cm3
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Tensile Strength
1,000 psi
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Item
Rubber Sheet
Maximum Temperature
250 Degrees F
Shell Material
Neoprene
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Color
Black
Material
Neoprene
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 18 in, Thickness Tolerance +/-0.011 in, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews