RubberSheet, Neoprene, 24inL, 12inW

  • Mfr # BULK-RS-N40TXT-29
  • Zoro # G4853071
product price: 
$
54.59
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40TXT-29
Zoro #
G4853071
UPC #
193005364878
Country of Origin
China
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Textured
Standards
ASTM D2000 BC 407
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Density
1.5 g/cc
Texture
Textured
Tensile Strength
1,000 psi
Oil Resistance
Good
Abrasion Resistance
Good
Shape
Sheet
Weather Resistance
Excellent
Compression Set
33 %
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.022 in
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
3/16 in
Rubber Width
12 in
Rubber Length
2 ft
Overall Length
24 in
Overall Width
12 in
Overall Thickness
3/16 in
Wire Rope Length
24 in
Length
24 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & reviews