Shop ZORO SELECT

RubberSheet, Neoprene, 24inL, 12inW

  • Mfr # BULK-RS-NHS50-1000
  • Zoro # G202584886

product price: 
$
49.19
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1000
Zoro #
G202584886
UPC #
193005992385
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Water Resistance
Good
Color
Black
Thickness Tolerance
+/-0.500 mm
Oil Resistance
Good
Abrasion Resistance
Good
Shape
Sheet
Density
1.32 g/cc
Chemical Resistance
Fair
Texture
Smooth
Maximum Temperature
250 Degrees F
Tensile Strength
1,500 psi
Material
Neoprene
Tear Strength
20 N/mm
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
5 mm
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.