RubberSheet, Neoprene, 24inL, 12inW

  • Mfr # BULK-RS-NHS50-1049
  • Zoro # G502585125
product price: 
$
20.19
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1049
Zoro #
G502585125
UPC #
193005992415
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Oil Resistance
Good
Weather Resistance
Excellent
Compression Set
30 %
Color
Black
Adhesive Type
Acrylic
Chemical Resistance
Fair
Texture
Smooth
Tensile Strength
1,500 psi
Density
1.32 g/cc
Thickness Tolerance
+/-0.100 mm
Tear Strength
20 N/mm
Material
Neoprene
Minimum Adhesive Temperature
-30 Degrees F
Shape
Sheet
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
0.5 mm
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews