RubberSheet, Neoprene, 24inL, 12inW

  • Mfr # BULK-RS-NHS50-997
  • Zoro # G202583957
product price: 
$
18.15
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-997
Zoro #
G202583957
UPC #
193005992293
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Water Resistance
Good
Material
Neoprene
Compression Set
30 %
Chemical Resistance
Fair
Thickness Tolerance
+/-0.300 mm
Color
Black
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Density
1.32 g/cc
Tear Strength
20 N/mm
Texture
Smooth
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Shape
Sheet
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
2 mm
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews