RubberSheet, Neoprene, 24inL, 12inW

  • Mfr # BULK-RS-NHS70-999
  • Zoro # G102583682
product price: 
$
17.69
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-999
Zoro #
G102583682
UPC #
193005994600
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Thickness Tolerance
+/-0.200 mm
Water Resistance
Good
Shape
Sheet
Compression Set
30 %
Maximum Temperature
250 Degrees F
Texture
Smooth
Oil Resistance
Good
Density
1.32 g/cc
Material
Neoprene
Weather Resistance
Excellent
Color
Black
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1 mm
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews