Shop ZORO SELECT

RubberSheet, Neoprene, 24inL, 12inW

  • Mfr # BULK-RS-NNFR70-12
  • Zoro # G5029182

product price: 
$
39.19
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NNFR70-12
Zoro #
G5029182
UPC #
193005364533
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Fabric-Reinforced
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Neoprene
Tear Strength
20 N/mm
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Texture
Smooth
Minimum Temperature
-30 Degrees F
Number of Ply
2
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.026 in
Shape
Sheet
Reinforced Material
Nylon
Oil Resistance
Good
Water Resistance
Good
Chemical Resistance
Fair
Compression Set
33 %
Abrasion Resistance
Good
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
2 ft
Overall Length
24 in
Overall Thickness
1/4 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 707, Number of Ply 2, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.026 in, Reinforced Material Nylon, Overall Width 12 in, Tensile Strength 1,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.