RubberSheet, Neoprene, 36inL, 12inW

  • Mfr # BULK-RS-N30-144
  • Zoro # G802583494
product price: 
$
28.99
/ea

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-144
Zoro #
G802583494
UPC #
193005974756
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Material
Neoprene
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Thickness Tolerance
+/-0.010 in
Color
Black
Shape
Sheet
Weather Resistance
Excellent
Compression Set
30 %
Water Resistance
Good
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Texture
Smooth
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
12 in
Overall Thickness
1/32 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews