RubberSheet, Neoprene, 36inL, 18inW

  • Mfr # BULK-RS-N70-652
  • Zoro # G7815112
product price: 
$
53.25
/ea

Key Features

Rubber Thickness
1/4"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N70-652
Zoro #
G7815112
UPC #
193005932213
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4"
Rubber Width
18"
Rubber Length
36"
Overall Length
36 in
Overall Width
18 in
Overall Thickness
1/4 in
Length
36 in

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 707
Grade
Standard
Texture
Smooth
Density
1.50 g/cm3
Thickness Tolerance
(-0.026" - +0.026")
Shape
Sheet
Compression Set
0.33
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Shell Material
Neoprene
Item
Rubber Sheet
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Color
Black
Material
Neoprene
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews