RubberSheet, Neoprene, 36inL, 24inW

  • Mfr # BULK-RS-N70-298
  • Zoro # G4853211
product price: 
$
15.89
/ea

Key Features

Rubber Thickness
1/32 in
Rubber Width
24 in
Rubber Length
3 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N70-298
Zoro #
G4853211
UPC #
193005377236
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
70 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Standard
Color
Black
Material
Neoprene
Max. Temp. (F)
250
Maximum Temperature
250 Degrees F
Thickness Tolerance
+0.016 in/-0 in
Weather Resistance
Excellent
Chemical Resistance
Fair
Texture
Smooth
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Oil Resistance
Good
Tensile Strength
1,000 psi
Shape
Sheet
Compression Set
33 %
Density
1.5 g/cc
Water Resistance
Good
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/32 in
Rubber Width
24 in
Rubber Length
3 ft
Overall Length
36 in
Overall Thickness
1/32 in
Overall Width
24 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 24 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & reviews